Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Key on ID and OD | Optional Steel - Stainless Steel
Bushing Series:
Q1
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
59.538
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
59.436
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
30R HSB 2.125 WRAPFLEX 0789354
Description
30R HSB 2.125 WRAPFLEX 0789354 ; 1/2"X1/4" KW 2SS CPLG HUB
Part # 4500055
BDI # 18484752
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.65
Length Thru Bore - Millimeter:
118.11
Hub Diameter - Millimeter:
104.902
Hub Diameter - Inch:
4.13
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
1025G FLEX HUB 2.125 1/2X1/4KW 0744682
Description
1025G FLEX HUB 2.125 BORE ; 0744682 1/2 X 1/4KW
Part # 4400105
BDI # 18104649
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs