VR231-PO-M5

Description
VR231-PO-M5 SPIRAL BEVEL GEARBOX ; NON RETURNABLE

BOSTON GEAR

Part # 56116

BDI # 21430877

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Motor Included: No

Nominal Ratio: 2:1
Inch - Metric: Inch
Mounting Method: Direct Mounted
Overall Length - Inch: 8.16
Overall Width - Inch: 5.25

Price Inventory : Available to order
Loading Price
QTY
F726-60-B5-J

COMPARE

F726-60-B5-J

Description
F726-60-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

BOSTON GEAR

Part # 52052

BDI # 171565

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343687
Mounting Method: Direct Mounted
Overall Length - Inch: 9.44

Price Inventory : Available to order
Loading Price
QTY
F713-10-B5-J

COMPARE

F713-10-B5-J

Description
F713-10-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

BOSTON GEAR

Part # 51875

BDI # 171389

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343483
Mounting Method: Direct Mounted
Overall Length - Inch: 6.065

Price Inventory : Available to order
Loading Price
QTY