Features
Component:
Spider
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
125In-Lbs
F718-30-KZ-B5-G-1-RO
Description
F718-30-KZ-B5-G-1-RO WORM SPEED REDUCER ; NON RETURNABLE 1-3/4" CNTR DIST 30:1
Part # D03738
BDI # 21577323
F718-40KZ-B5-J1
Description
F718-40KZ-B5-J1 WORM SPEED REDUCER ; NON RETURNABLE
Part # H02489
BDI # 23781021
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
3200In-Lbs