Features
Component:
Spider
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
800In-Lbs
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.4
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343469
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.785
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
10 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668049
Pressure Angle:
20
F718-40KZ-B5-J1
Description
F718-40KZ-B5-J1 WORM SPEED REDUCER ; NON-RETURNABLE
Part # H02489
BDI # 23781021
F718-30-KZ-B5-G-1-RO
Description
F718-30-KZ-B5-G-1-RO WORM SPEED REDUCER ; 1-3/4" CNTR DIST 30:1
Part # D03738
BDI # 21577323