Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 9
Pitch Diameter - Millimeter:
105.105
Mounting Method:
Bushed
H60P26
Description
H60P26 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178094
BDI # 327879
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Split Taper Bushing
Global Part Number GPN:
10291
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed