Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
4
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.265
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
115
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
10