SS17Q10H56
Description
SS17Q10H56 TG-2 ULTRA KLEEN REDUCER ; STAINLESS STEEL
Part # SS17Q10H56
BDI # 20511865
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347397
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346353
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
SS20A20H56
Description
SS20A20H56 TG-2 ULTRA KLEEN REDUCER ; STAINLESS STEEL
Part # SS20A20H56
BDI # 20512077
Features
Inch - Metric:
Inch
Other Features:
1-1/2" Bore | Stainless Steel
Part Type:
Straight Bore Bushing Kit