H12C18S21972
Description
HB1283 180-CC 219.72 2-7/8 ; 219.72 2-7/8" SHFT
Part # H12C18S21972
BDI # 298444
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
8.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
25.15
Overall Width - Inch:
18.19
H14C18S20976
Description
HB1483 180-CC 209.76 3-5/8 ; 209.76 3-5/8" SHFT
Part # H14C18S20976
BDI # 298487
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
8.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
27.67
Overall Width - Inch:
20.07
HB1683CN210TC/210.49A1SI4.000X8.27
Description
HB1683CN210TC/210.49A1SI4.000X8.27 ; IN-LINE SHAFT REDUCER
Part # H16C21S21049
BDI # 298531
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
8.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
33.96
Overall Width - Inch:
22.84
H16C25S21049
Description
HB1683 250-CC 210.49 4 SHFT ; 210.49 4" SHFT
Part # H16C25S21049
BDI # 298544
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
8.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
33.72
Overall Width - Inch:
22.84
H14C21S20976
Description
HB1483 210-CC 209.76 3-5/8 ; 209.76 3-5/8" SHFT
Part # H14C21S20976
BDI # 298499
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
8.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
29.55
Overall Width - Inch:
20.07