23Q12H14

COMPARE

23Q12H14

Description
23Q12H14 TIGEAR-2 REDUCER

DODGE

Part # 23Q12H14

BDI # 20505707

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 145.8
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 58.674
Nominal Center Distance - Inch: 2.31
Mounting Method: Direct Mounted
Overall Length - Inch: 9.94

Price Inventory : Available to order
Loading Price
QTY
20Q12H56

COMPARE

20Q12H56

Description
20Q12H56 TIGEAR-2 REDUCER

DODGE

Part # 20Q12H56

BDI # 20491473

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 145.8
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Mounting Method: Direct Mounted
Overall Length - Inch: 8.6

Price Inventory : Available to order
Loading Price
QTY