Page 1 of 5

Next

Compare
P44-8M-30-2012 HT250

COMPARE

P44-8M-30-2012 HT250

Description
P44-8M-30-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112877

BDI # 255173

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 121.006
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
P44-5M-15-JA HTD

COMPARE

P44-5M-15-JA HTD

Description
P44-5M-15-JA HTD SYNCH SPROCKET

DODGE

Part # 114643

BDI # 255592

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 70.028
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-14M-115-E HTD

COMPARE

P44-14M-115-E HTD

Description
P44-14M-115-E HTD SYNCH SPROCKET

DODGE

Part # 110863

BDI # 254692

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 196.088
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-14M-40-E HTD

COMPARE

P44-14M-40-E HTD

Description
P44-14M-40-E HTD SYNCH SPROCKET

DODGE

Part # 110788

BDI # 254627

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 196.088
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
TL44XL037-1108

COMPARE

TL44XL037-1108

Description
TL44XL037-1108 SYNCHRONOUS SPROCKET

DODGE

Part # 113046

BDI # 255246

Features

Pitch Diameter - Inch: 2.801
Inch - Metric: Inch
Outside Diameter - Inch: 2.781
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Taper Lock Bushing | Solid Style
Global Part Number GPN: 573506
Pitch Diameter - Millimeter: 71.15
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY