Page 1 of 39

Next

Compare
E140 ELEMENT RAPTOR

COMPARE

E140 ELEMENT RAPTOR

Description
E140 ELEMENT RAPTOR

DODGE

Part # 015933

BDI # 22276895

Features

Component: Element
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 30
Outside Diameter - Millimeter: 762

Other Features: Components May or May Not Intermix Among Brands | Split | 3.02" Minimum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : In stock
Loading Price
QTY
12-8V30.00-P

COMPARE

12-8V30.00-P

Description
12-8V30.00-P V-BELT QD SHEAVE

DODGE

Part # 456684

BDI # 281128

Features

Inch - Metric: Inch
Outside Diameter - Inch: 30
Outside Diameter - Millimeter: 762
Other Features: QD Bushing | Arm Style
Mounting Method: Bushed

Belt Series: 8V
Bushing Size: P
Number of Grooves: 12

Price Inventory : Available to order
Loading Price
QTY
6C24.0-F

COMPARE

6C24.0-F

Description
6C240-F V-BELT QD SHEAVE ; 6C24.0-F QD SHEAVE

DODGE

Part # 455889

BDI # 280899

Features

Inch - Metric: Inch
Outside Diameter - Inch: 24.4
Outside Diameter - Millimeter: 619.76
Other Features: QD Bushing | Arm Style
Mounting Method: Bushed

Belt Series: C
Bushing Size: F
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
PX280F TL 7060

COMPARE

PX280F TL 7060

Description
PX280F TL 7060 TAPER LOCK FLANGE ASSY

DODGE

Part # 011456

BDI # 239843

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 26.22

Length Thru Bore - Millimeter: 152.4
Length Thru Bore - Inch: 6
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type: Elastomeric Coupling
Torque: 302200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
P144-14M-85-F HTD

COMPARE

P144-14M-85-F HTD

Description
P144-14M-85-F HTD SYNCH SPROCKET

DODGE

Part # 110848

BDI # 254680

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY