2050FC2A-6.147 ULTRAMAX
Description
2050FC2A-6.147 ULTRAMAX SPEED REDUCER ; 781183
Part # 2050FC2A-6.147 ULTRAMAX
BDI # 21917778
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6