5207J25A BASIC DRIVE
Description
5207J25A BASIC DRIVE HELICAL REDUCER ; 00794381 PAR QUADRIVE 25:1
Part # 5400508
BDI # 18108936
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
124.46
Nominal Center Distance - Inch:
4.9
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.73
5315JR09A SHFT MNT BU-3.938
Description
5315JR09A SH MT BU 3.938 ; POR 0795353
Part # 5401005
BDI # 21490204
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
167.132
Nominal Center Distance - Inch:
6.58
Other Features:
Double Reduction | With Bushing | Other Mount Torque Arm Mounted | Model A | Bushing Bore 3.938
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.66
204UCBN2A3.6 N ULTRAMITE 3.5
Description
204UCBN2A3.6 N ULTRAMITE 3.5 GEAR DRIVE
Part # 204UCBN2A3.6 N ULTRAMITE 3.5
BDI # 21490193
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
14.53
Overall Width - Inch:
8.03