DS5307J DRIVE SHAFT 3.00 6720030
Description
DS5307J DRIVE SHAFT 3.00 ; 6720030
Part # 5400302
BDI # 18108258
Features
Inch - Metric:
Inch
Other Features:
Quadrive | 3 Inch Shaft Diameter
Part Type:
Drive Shaft
1025G20 3.00 X 3.00
Description
1025G20 3.00 X 3.00 COMPLETE CPLG
Part # 1025G20 3.00 X 3.00
BDI # 24528555
11000WUWM6S300-AE OMNIBOX
Description
11000WUWM6S300-AE OMNIBOX WORM REDUCER ; 4732775 POR
Part # 11000WUWM6S300-AE OMNIBOX
BDI # 24136335
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
254
Nominal Center Distance - Inch:
10
Other Features:
Double Reduction | Worm on Bottom | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
35.89
1700WUWM1A300-AC OMNIBOX
Description
1700WUWM1A300-AC OMNIBOX WORM REDUCER ; 4754713 POR
Part # 1700WUWM1A300-AC OMNIBOX
BDI # 24135495
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Nominal Center Distance - Inch:
7
Other Features:
Double Reduction | Worm on Bottom | Flange Mounted Electric Motor Without Coupling | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
28.09