214 5/1 B WR 143TC
Description
214 5/1 B WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-02613
BDI # 21497857
Features
Mounting Frame:
143TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.095