Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.95
Other Features:
Components may or may not inter-mix among brands - Flex Hub | Solid Hub | 6.25 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
215.9
Hub Diameter - Inch:
8.5
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
2 1/2H FHUB
Description
2 1/2H FHUB GEAR COUPLING HUB ; POR 4-7/8" HUB DIA HUB SHAFT
Part # 1963339
BDI # 314551
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.987
Other Features:
Components may or may not inter-mix among brands - Flex Hub with Sleeve and Fastener | Shrouded Bolt | Solid Hub | 3.5 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
123.825
Hub Diameter - Inch:
4.875
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.412
Other Features:
Components may or may not inter-mix among brands - Flex Hub | Solid Hub | 8 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
266.7
Hub Diameter - Inch:
10.5
Coupling Type:
Gear Coupling
Torque:
580000In-Lbs