700 HUB 1-1/2X3/8
Description
700 HUB 1-1/2X3/8 COUPLING HUB ; 1.5" BORE X 5.19" DIA SHAFT HUB
Part # M70011612
BDI # 602163
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
6.9
Length Thru Bore - Millimeter:
63.754
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
131.826
Coupling Type:
Jaw Coupling
700 HUB 2-7/8X3/4
Description
700 HUB 2-7/8X3/4 COUPLING HUB ; 2-7/8" BORE 5.19" HUB DIA JAW COUPLING
Part # M70022824
BDI # 602218
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
6.9
Length Thru Bore - Millimeter:
63.754
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
131.826
Coupling Type:
Jaw Coupling
100 HUB 1-1/8X1/4
Description
100 HUB 1-1/8X1/4 COUPLING HUB ; 1/4X1/8KW 2" HUB DIA JAW STYLE
Part # M10010408
BDI # 600908
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
50.8
Coupling Type:
Jaw Coupling
400 HUB 1-5/8X3/8
Description
400 HUB 1-5/8X3/8 COUPLING HUB ; 1-5/8" BORE 3.05" HUB DIA JAW COUPLING
Part # M40012012
BDI # 600858
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
38.608
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
77.47
Coupling Type:
Jaw Coupling
100 HUB 3/4X3/16
Description
100 HUB 3/4X3/16 COUPLING HUB ; 3/4" BORE 2" HUB DIA JAW COUPLING
Part # M10002406
BDI # 600869
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
50.8
Coupling Type:
Jaw Coupling