D40B25H
Description
D40B25H ROLLER CHAIN SPROCKET ; 1/2" P 25T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D40B25H
BDI # 607747
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Duplex Type
Global Part Number GPN:
30602
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
D40B18H
Description
D40B18H ROLLER CHAIN SPROCKET ; 1/2" P 18T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D40B18H
BDI # 607740
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Duplex Type
Global Part Number GPN:
30595
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
D40B17H
Description
D40B17H ROLLER CHAIN SPROCKET ; ROUGH BORE40-2 CHAIN 17T 2 ROW
Part # D40B17H
BDI # 607739
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Duplex Type
Global Part Number GPN:
30594
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
D40B13SS 7/8
Description
D40B13SS 7/8 RLR CHAIN SPROCKET ; 7/8" BORE DIA 13 TEETH 1/2" PITCH
Part # D40B13SS 7/8
BDI # 21573683
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.328
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
D40BS13H 5/8
Description
D40BS13H 5/8 ; DOUBLE ROLLER CHAIN SPROCKET
Part # D40BS13H 5/8
BDI # 21573685
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore