80BS9HT 1 1/4
Description
80BS9HT 1 1/4 ROLLER CHAIN SPROCKET ; 80 CHAIN 9T B-HUB ONE SIDE 1-1/4" FB
Part # 80BS9HT 1 1/4
BDI # 625128
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Other Features:
With 2 Set Screw
Global Part Number GPN:
34184
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Finished Bore
80SK15
Description
80SK15 ROLLER CHAIN SPROCKET ; 1" P 15T BORE FOR SK BUSHING
Part # 80SK15
BDI # 625377
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31141
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
80BS13 1 3/4
Description
80BS13 1 3/4 ROLLER CHAIN SPROCKET ; 1" P 13 1-3/4" BORE
Part # 80BS13 1 3/4
BDI # 624519
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Global Part Number GPN:
35215
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
80BS12 1 1/4
Description
80BS12 1 1/4 ROLLER CHAIN SPROCKET ; 1" P 12T 1-1/4" BORE
Part # 80BS12 1 1/4
BDI # 624496
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Global Part Number GPN:
34143
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
80Q21H
Description
80Q21H ROLLER CHAIN SPROCKET ; 1" P 21T HT BORE FOR Q BUSHING
Part # 80Q21H
BDI # 625294
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Global Part Number GPN:
571795
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed