50BS17 1
Description
50BS17 1 ROLLER CHAIN SPROCKET ; 5/8" P 17T 1" BORE
Part # 50BS17 1
BDI # 621331
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
33183
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
2.188
40B12
Description
40B12 ROLLER CHAIN SPROCKET ; 1/2" P 12T 1/2" MIN PLAIN BORE
Part # 40B12
BDI # 620159
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Global Part Number GPN:
36141
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
50BS16 1 1/4
Description
50BS16 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 16T 1-1/4" BORE
Part # 50BS16 1 1/4
BDI # 621311
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
34004
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
50BS15 1 3/8
Description
50BS15 1 3/8 ROLLER CHAIN SPROCKET ; 5/8" P 15T 1-3/8" BORE
Part # 50BS15 1 3/8
BDI # 621294
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
34215
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore