237Q140LR15

COMPARE

237Q140LR15

Description
237Q140LR15 WORM GEAR REDUCER ; NON-RETURNABLE

MORSE INDUSTRIAL

Part # XF1144

BDI # 350768

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 364345
Mounting Method: Direct Mounted
Overall Length - Inch: 8.62

Price Inventory : Available to order
Loading Price
QTY
262Q140LR10

COMPARE

262Q140LR10

Description
262Q140LR10 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XG1173

BDI # 350809

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 365119
Mounting Method: Direct Mounted
Overall Length - Inch: 9.38

Price Inventory : Available to order
Loading Price
QTY
206Q56LR20

COMPARE

206Q56LR20

Description
206Q56LR20 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XE1115

BDI # 350742

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 363773
Mounting Method: Direct Mounted
Overall Length - Inch: 7.75

Price Inventory : Available to order
Loading Price
QTY
262Q140LR20

COMPARE

262Q140LR20

Description
262Q140LR20 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XG1175

BDI # 350811

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 365121
Mounting Method: Direct Mounted
Overall Length - Inch: 9.38

Price Inventory : Available to order
Loading Price
QTY