206Q56H15 107
Description
206Q56H15 107 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XE1164
BDI # 351131
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363754
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75
206Q140H15 107
Description
206Q140H15 107 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XE1174
BDI # 351126
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363734
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75
237Q56L15
Description
237Q56L15 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XF1094
BDI # 350794
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364365
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.62
206Q56R10
Description
206Q56R10 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XE1103
BDI # 350758
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363780
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75
262Q140H20 115
Description
262Q140H20 115 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XG1265
BDI # 351172
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365105
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38