Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364345
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.62
237ULR40
Description
237ULR40 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325
Part # XF1028
BDI # 350451
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364412
Mounting Method:
Direct Mounted
Overall Length - Inch:
9
175Q56LR10
Description
175Q56LR10 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XD1113
BDI # 350698
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363235
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13
325Q56LR30
Description
325Q56LR30 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XI1147
BDI # 350962
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365418
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.06
300Q56LR30
Description
300Q56LR30 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XH1147
BDI # 350904
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365290
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.17