N4 CPLG CHAIN-10 FT
Description
N4 CPLG CHAIN-10 FT COUPLING CHAIN ; NON-RETURNABLE 10FT/BOX
Part # 116493
BDI # 18489894
500 TL BUSHING 655PB
Description
500 TL BUSHING 655PB ; FOR TORQUE OVERLOAD DEVICE
Part # 604207
BDI # 346013
350A-1 TL 1 FB
Description
350A-1 TL 1 FB MECHANICAL CLUTCH ; STRAIGHT FB 1" BORE TORQUE LIMITER
Part # 465903
BDI # 345868
700A-1 TL 1-15/16 FB
Description
700A-1 TL 1-15/16 FB MECHANICAL CLUTCH ; TORQUE LIMITER
Part # 466303
BDI # 345897
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364345
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.62