40 HSB STL 2.875 3/4X3/8 KWY 7300677
Description
40 HSB 2-7/8 BORE OMEGA COUPLING HUB ; 2.875
Part # 9649196
BDI # 18140431
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
40 HSB X 1.625 STL OMEGA 7369352
Description
40 HSB 1-5/8 BORE OMEGA COUPLING HUB ; 1.625
Part # 9649192
BDI # 18140424
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
E10 ELEMENT OMEGA 7300025
Description
E10 ELEMENT OMEGA 7300025 ; W/CAP
Part # 9648470
BDI # 18143279
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
40R HSB 2.5IN WRAPFLEX 0789360
Description
40R HSB 2.5IN WRAPFLEX 0789360 ; 0789360
Part # 4500061
BDI # 18485533
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
67.056
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
130.048
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
40 HSB X 3.375 STL OMEGA 7300679
Description
40 HSB 3-3/8 BORE OMEGA COUPLING HUB ; 3.375
Part # 9649198
BDI # 18140432
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs