ES80 ELEMENT OMEGA
Description
ES80 ELEMENT OMEGA ; 7300130 16" OD POLYURETHANE
Part # 9648770
BDI # 18143517
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
140 HTL HUB OMEGA 7300858
Description
140 HTL HUB OMEGA TAPERLOCK HUB ; 7300858
Part # 9650209
BDI # 18138663
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.875
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340200In-Lbs
E100 HDY ELEMENT OMEGA 7300065HDY
Description
E100 HDY ELEMENT OMEGA 7300065HDY ; YELLOW
Part # 10287789
BDI # 22604899
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs
120 HTL HUB OMEGA 7300855
Description
120 HTL HUB OMEGA TAPERLOCK HUB ; 7300855
Part # 9649510
BDI # 18138575
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.625
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
304.8
Coupling Type:
Elastomeric Coupling
Torque:
126000In-Lbs
E100 HSU ELEMENT OMEGA 7300065HSU
Description
E100 HSU ELEMENT OMEGA 7300065HSU ; 7300065HSU
Part # 9650080
BDI # 18143295
Features
Component:
Element
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs