PHS 16B-2TBH15
Description
PHS 16B-2TBH15 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2TBH15
BDI # 1286522
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
PHS 16B-2BH15
Description
PHS 16B-2BH15 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2BH15
BDI # 1286475
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore