Features
Thread Size:
M110 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Nominal Thickness - Inch:
0.748
Nominal Thickness - Millimeter:
19
SNW 113X2.3/16
Description
SNW 113X2.3/16 BRG ADAPTER SLEEVE ; NON-RETURNABLE 2-3/16" BORE 2.771" LTB
Part # SNW 113X2.3/16
BDI # 1266632
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.383
Length Thru Bore - Inch:
2.771
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Tapered Threaded Sleeve
N 10
Description
N 10 BRG LOCKNUT ; NON-RETURNABLE 18TPI 2-11/16"OD 0.51"THK
Part # N 10
BDI # 1417022
Features
Thread Size:
1.967-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.688
Outside Diameter - Millimeter:
68.275
Threads per Inch:
18
Nominal Thickness - Inch:
0.51
Nominal Thickness - Millimeter:
12.954
N 14
Description
N 14 BRG LOCKNUT ; NON-RETURNABLE 18TPI 3-5/8"OD 0.573" THK
Part # N 14
BDI # 1417021
Features
Thread Size:
2.751-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Outside Diameter - Millimeter:
92.075
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554