P56-5M-15-SH

COMPARE

P56-5M-15-SH

Description
P56-5M-15-SH SYNCHRONOUS PULLEY

TB WOODS

Part # P565M15

BDI # 991619

Features

Pitch Diameter - Inch: 3.509
Flange Outside Diameter - Millimeter: 96.774
Inch - Metric: Metric
Outside Diameter - Inch: 3.464
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 89.129
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
1B4.0SH

COMPARE

1B4.0SH

Description
1B4.0SH TRANSMISSION PULLEY

TB WOODS

Part # 401B

BDI # 981308

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.35
Outside Diameter - Millimeter: 110.49
Other Features: QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Mounting Method: Bushed

Belt Series: A | B
Bushing Size: SH
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
3V6.0X2-SH

COMPARE

3V6.0X2-SH

Description
3V6.0X2-SH TRANSMISSION PULLEY

TB WOODS

Part # 3V602

BDI # 981556

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6
Outside Diameter - Millimeter: 152.4
Other Features: QD Bushing | Web Style | Bore Size 1-11/16 has No Keyway
Mounting Method: Bushed

Belt Series: 3V
Bushing Size: SH
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
3V5.0X2-SH

COMPARE

3V5.0X2-SH

Description
3V5.0X2-SH TRANSMISSION PULLEY

TB WOODS

Part # 3V502

BDI # 996089

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Outside Diameter - Millimeter: 127
Other Features: QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Mounting Method: Bushed

Belt Series: 3V
Bushing Size: SH
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
1B4.2SH

COMPARE

1B4.2SH

Description
1B4.2SH TRANSMISSION PULLEY

TB WOODS

Part # 421B

BDI # 988875

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.55
Outside Diameter - Millimeter: 115.57
Other Features: QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Mounting Method: Bushed

Belt Series: A | B
Bushing Size: SH
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY