Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
12.031
Flange Outside Diameter - Millimeter:
325.12
Inch - Metric:
Metric
Outside Diameter - Inch:
11.861
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
305.587
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
115
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.672
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Features
Component:
Sleeve
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
4