6-5V-975-TB
Description
6-5V-975-TB V-BELT SHEAVE ; QD BUSHED 101758908
Part # 6-5V-975-TB
BDI # 24309119
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
6
P1448M85-3535
Description
P1448M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755813
Part # P1448M85-3535
BDI # 24302872
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
366.69
Mounting Method:
Bushed
Belt Width - Millimeter:
85
6-5V-1030-TB
Description
6-5V-1030-TB V-BELT SHEAVE ; QD BUSHED 101758910
Part # 6-5V-1030-TB
BDI # 24308977
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
6
6-5V-1090-TB
Description
6-5V-1090-TB V-BELT SHEAVE ; QD BUSHED 101758912
Part # 6-5V-1090-TB
BDI # 24308981
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
6
8-3V-1900-TB
Description
8-3V-1900-TB V-BELT SHEAVE ; QD BUSHED 101759309
Part # 8-3V-1900-TB
BDI # 24309789
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3535
Number of Grooves:
8