14MX45S20-3020
Description
14MX45S20-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756503
Part # 14MX45S20-3020
BDI # 24301960
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.36
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed