P16820M290-W
Description
P16820M290-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755825
Part # P16820M290-W
BDI # 24302896
Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
Belt Width - Millimeter:
290
P16820M340-W
Description
P16820M340-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755826
Part # P16820M340-W
BDI # 24302898
Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
Belt Width - Millimeter:
340
P16814M115-M
Description
P16814M115-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755816
Part # P16814M115-M
BDI # 24302878
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P16814M170-6050
Description
P16814M170-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755817
Part # P16814M170-6050
BDI # 24302880
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P16814M170-M
Description
P16814M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755818
Part # P16814M170-M
BDI # 24302882
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
170