268MT30AF-1108
Description
268MT30AF 1108 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT30AF-1108
BDI # 923501
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
73.99
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
268MT50AF-1108
Description
268MT50AF 1108 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT50AF-1108
BDI # 923523
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
73.99
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
268MT20AF-1108
Description
268MT20AF 1108 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT20AF-1108
BDI # 923478
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
73.99
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed