Page 1 of 8

Next

Compare
6714MG37B-3525

COMPARE

6714MG37B-3525

Description
6714MG37B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 6714MG37B-3525

BDI # 922843

Features

Pitch Diameter - Inch: 11.755
Inch - Metric: Metric
Outside Diameter - Inch: 11.645
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 298.577
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
6714MG20B-3525

COMPARE

6714MG20B-3525

Description
6714MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 6714MG20B-3525

BDI # 922842

Features

Pitch Diameter - Inch: 11.755
Inch - Metric: Metric
Outside Diameter - Inch: 11.645
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 298.577
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
6314MG37BF-3525

COMPARE

6314MG37BF-3525

Description
6314MG37BF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 6314MG37BF-3525

BDI # 922834

Features

Pitch Diameter - Inch: 11.053
Flange Outside Diameter - Millimeter: 264.922
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
6314MG68AF-3525

COMPARE

6314MG68AF-3525

Description
6314MG68AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 6314MG68AF-3525

BDI # 922835

Features

Pitch Diameter - Inch: 11.053
Flange Outside Diameter - Millimeter: 295.91
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
11214MG20B-3525

COMPARE

11214MG20B-3525

Description
11214MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 11214MG20B-3525

BDI # 921928

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY