21614MT55C-3535
Description
21614MT55C 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT55C-3535
BDI # 923387
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
55
4814MT115AF-3535
Description
4814MT115AF 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT115AF-3535
BDI # 926021
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
240.005
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
7214MT85A-3535
Description
7214MT85A 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 7214MT85A-3535
BDI # 927238
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
Belt Width - Millimeter:
85
8014MT85A-3535
Description
8014MT85A 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT85A-3535
BDI # 927455
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
85
6814MT85A-3535
Description
6814MT85A 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT85A-3535
BDI # 927164
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
Belt Width - Millimeter:
85