6014MG125AF-4535

COMPARE

6014MG125AF-4535

Description
6014MG125AF 4535 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 6014MG125AF-4535

BDI # 922823

Features

Pitch Diameter - Inch: 10.527
Flange Outside Diameter - Millimeter: 286.004
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 267.386
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
6714MG125A-4535

COMPARE

6714MG125A-4535

Description
6714MG125A 4535 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 6714MG125A-4535

BDI # 922841

Features

Pitch Diameter - Inch: 11.755
Inch - Metric: Metric
Outside Diameter - Inch: 11.645
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 298.577
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
6314MG125AF-4535

COMPARE

6314MG125AF-4535

Description
6314MG125AF 4535 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 6314MG125AF-4535

BDI # 922832

Features

Pitch Diameter - Inch: 11.053
Flange Outside Diameter - Millimeter: 295.91
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
11214MG90A-4535

COMPARE

11214MG90A-4535

Description
11214MG90A 4535 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 11214MG90A-4535

BDI # 921931

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY