Page 1 of 3

Next

Compare
11214MT115A-4545

COMPARE

11214MT115A-4545

Description
11214MT115A 4545 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT115A-4545

BDI # 922886

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
6414MT170AF-4545

COMPARE

6414MT170AF-4545

Description
6414MT170AF 4545 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 6414MT170AF-4545

BDI # 926890

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 296.012
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 187.325

Face Width - Inch: 7.375
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14414MT115A-4545

COMPARE

14414MT115A-4545

Description
14414MT115A 4545 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 14414MT115A-4545

BDI # 923015

Features

Pitch Diameter - Inch: 25.364
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 644.246
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
6814MT115A-4545

COMPARE

6814MT115A-4545

Description
6814MT115A 4545 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 6814MT115A-4545

BDI # 927106

Features

Pitch Diameter - Inch: 11.93
Inch - Metric: Metric
Outside Diameter - Inch: 11.82
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 303.022
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
8014MT170A-4545

COMPARE

8014MT170A-4545

Description
8014MT170A 4545 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 8014MT170A-4545

BDI # 927411

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY