385MT25AF-JA
Description
385MT25AF JA ; POR THT HIGH TORQUE TYPE PULLEY
Part # 385MT25AF-JA
BDI # 925201
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
67.005
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
60.477
Mounting Method:
Bushed
385MT15AF-JA
Description
385MT15AF JA ; POR THT HIGH TORQUE TYPE PULLEY
Part # 385MT15AF-JA
BDI # 925200
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
67.005
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
60.477
Mounting Method:
Bushed