Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.921
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.734
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Bushed
H120B27
Description
H120B27 1-1/2 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 27T B-STYLE W/HT
Part # 120B27HT
BDI # 914054
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.921
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.734
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Rough Bore
H120BTL27
Description
H120BTL27 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H120BTL27
BDI # 24345942
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.921
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.734
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Bushed
H120R27
Description
H120R27 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H120R27
BDI # 24346050
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.921
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.734
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Bushed
H120B27F X 2-15/16
Description
H120B27 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 27 TEETH TYPE B 2-15/16IN BORE
Part # H120B27F X 2-15/16
BDI # 21971714
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.921
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.734
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Finished Bore