D12B35H X 20MM RSB
Description
D12B35H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B35
BDI # 22379636
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
D12B45H X 25MM RSB
Description
D12B45H X 25MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B45
BDI # 22379640
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
D12B60H X 32MM RSB
Description
D12B60H X 32MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B60H X 32MM RSB
BDI # 22379642
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore
D12BB38ZH X 70MM 20MM KW
Description
D12BB38ZH X 70MM 20MM KW SPROCKET ; 3/4" PITCH 70MM BORE 38-TEETH
Part # D12BB38ZH X 70MM 20MM KW
BDI # 21542435
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Finished Bore
D12B40H X 25MM RSB
Description
D12B40H X 25MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B40H X 25MM RSB
BDI # 22379638
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Rough Bore