Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.77
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Bushed
35SH80H
Description
35SH80H ROLLER CHAIN SPROCKET ; 3/8" P 80T SH BUSHED W/HARDENED TEETH
Part # 35SH80
BDI # 919931
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.77
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.77
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Bushed