Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.174
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Rough Bore
40A60SS X 23/32 RSB
Description
40A60SS ROLLER CHAIN SPROCKET ; 23/32 ROUGH STOCK BORE
Part # 40A60SS
BDI # 22383644
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9.84
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
40A35SS X 19/32 RSB
Description
40A35SS ROLLER CHAIN SPROCKET ; 19/32 ROUGH STOCK BORE
Part # 40A35SS
BDI # 22383638
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.856
Other Features:
19/32 Inch Plain Bore
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
40A25SS X 19/32 RSB
Description
40A25SS ROLLER CHAIN SPROCKET ; 19/32 ROUGH STOCK BORE
Part # 40A25SS
BDI # 22383630
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.258
Other Features:
19/32 Inch Plain Bore
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Global Part Number GPN:
37609
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore