H60A17
Description
60A17 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 17T A-PLATE W/HT
Part # 60A17
BDI # 913798
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore
RS60-1A17TQ-H052N-J16D0M00-TK
Description
TSUBAKI RS60-1A17TQ-H052N-J16D0M00-TK
Part # RS60-1A17TQ-H052N-J16D0M00-TK
BDI # 23953057
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore