60A18SS
Description
60A18SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 60A18SS
BDI # 23072472
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
H60A18
Description
H60A18 SPROCKET ; NO.60 CHAIN 3/4" PITCH 18T A-PLATE W/HT
Part # 60A18
BDI # 913799
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
60TTA18-35-1
Description
60TTA18-35-1 TORQUE LIMITER SPROCKET ; TL350-1 60 PITCH 18 TOOTH
Part # 60TTA18-35-1
BDI # 26381098
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
H60A18F X 1-3/4
Description
H60A18F X 1-3/4 ; 60 ANSI ROLLER CHAIN SPROCKET
Part # H60A18F X 1L
BDI # 25166118
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore