Page 1 of 29

Next

Compare
60A16H

COMPARE

60A16H

Description
60A16H SPROCKET ; NO.60 CHAIN 3/4" PITCH 16T A-PLATE W/HT

TSUBAKI

Part # 60A16

BDI # 913797

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.845

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.22
Pitch Diameter - Millimeter: 97.663
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
60A18SS

COMPARE

60A18SS

Description
60A18SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 60A18SS

BDI # 23072472

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.319

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.703
Pitch Diameter - Millimeter: 109.71
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A19SS

COMPARE

60A19SS

Description
60A19SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 60A19SS

BDI # 23072474

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.557

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.945
Pitch Diameter - Millimeter: 115.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A20SS

COMPARE

60A20SS

Description
60A20SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 60A20SS

BDI # 23072476

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.794

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 5.186
Pitch Diameter - Millimeter: 121.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A21SS

COMPARE

60A21SS

Description
60A21SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 60A21SS

BDI # 23072478

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.033

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 5.426
Pitch Diameter - Millimeter: 127.838
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY