60A18SS
Description
60A18SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 60A18SS
BDI # 23072472
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.703
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
H60A18
Description
H60A18 SPROCKET ; NO.60 CHAIN 3/4" PITCH 18T A-PLATE W/HT
Part # 60A18
BDI # 913799
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
DS60A18H
Description
DS60A18H ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 18T DBL SGL W/HT
Part # DS60A18
BDI # 913072
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Global Part Number GPN:
573098
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
60B18H
Description
60B18H SPROCKET ; NO.60 CHAIN 3/4" PITCH 18T B-STYLE W/HT
Part # 60B18HT
BDI # 913977
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore