C2060SS C/L
Description
C2060SS C/L CHAIN LINK ; C2060 ANSI COTTERED CONNECTING LINK
Part # C2060HSSCLCP
BDI # 21574734
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602341
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
Corrosion Resistant
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Roller Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With SA2 Attachment
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
C2060H-1-D3-CL
Description
C2060H D-3 C/L CHAIN CONNECTING LINK ; 1.5" PITCH 1.5" LG CS 0.469" DIA
Part # C2060HD3CL
BDI # 907351
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With D3 Attachment
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
C2060H-1-SK2-CL
Description
C2060H-1-SK2-CL CHAIN CONNECTING LINK ; 2060 ANSI 1.5" PITCH 1 STRAND STEEL
Part # C2060HSK2CL
BDI # 907429
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With SK2 Attachment
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No