Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.045
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Bushed
H120R26
Description
H120R26 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 26T B-STYLE W/HT
Part # 120R26
BDI # 918595
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.254
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Bushed
H100BTL26
Description
H100BTL26 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 26T TAPERLOCK W/HT
Part # 100BTB26H
BDI # 919519
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.045
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed
H100E26
Description
H100E26 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 26T QD-BUSH W/HT
Part # 100E26H
BDI # 920197
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed