HMTA040-30H30 HVN3 380V 50HZ 3C
Description
TSUBAKI HMTA040-30H30 HVN3 380V 50HZ 3C
Part # HMTA040-30H30 HVN3 380V 50HZ 3C
BDI # 23952249
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.4KW
Nominal Max Output RPM:
60
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
10
Nominal Center Distance - Inch:
0.394
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.76
HMTA040-30H 30BPVN3
Description
TSUBAKI HMTA040-30H 30BPVN3
Part # HMTA040-30H 30BPVN3
BDI # 23953360
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.4KW
Nominal Max Output RPM:
60
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
10
Nominal Center Distance - Inch:
0.394
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.76
HMTA075-38U30SBPVN3
Description
TSUBAKI HMTA075-38U30SBPVN3
Part # HMTA075-38U30SBPVN3
BDI # 24681698
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75KW
Nominal Max Output RPM:
60
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
12
Nominal Center Distance - Inch:
0.472
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.969